Shop All Black Pipes
Zoro Select
1/8" x 1-1/2" Black Pipe Nipple Sch 80
Mfr # 1LLU5
Zoro # G2653393
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 1.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 1LLU5
- Zoro # G2653393
- UPC # 190735927250
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 1.5 in |
Outside Dia. | 25/64 in |
Pipe Size (Nominal) | 1/8" |
Pipe Size (Fittings) | 1/8" |
Outside Diameter | 13/32 in |
Overall Length | 1 1/2 in |
Nominal Pipe Size | 1/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 1 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" T-19 FLANGED Y-STRAINER (105-614)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048078)
- DELTA Essa Voiceiq Single Handle Pull-Down Faucet With Touch20 Technology (9113TV-BL-DST)
- CHICAGO FAUCET Remote Control Concealed Water Valve (1305-PLCP)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 80 (1LMG1)
- ZORO SELECT 3" x 6" Black Pipe Nipple Sch 80 (91110)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T4PPI10WD)
- ZORO SELECT 4" x 5-1/2" Black Pipe Nipple Sch 40 (0830054201)
- ZORO SELECT 1-1/2" x 11" Black Pipe Nipple Sch 40 (0830036406)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40504)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 160 (82903)
- Zoro Select Black Pipes