Shop All Black Pipes
Zoro Select
1/8" MNPT x MNPT Black Pipe Nipple Schedule 40
Mfr # 5P615
Zoro # G2747272
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 5P615
- Zoro # G2747272
- UPC # 190735928059
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 1/8" |
Outside Dia. | 25/64 in |
Overall Length | 6 in |
Nominal Pipe Size | 1/8 in |
Outside Diameter | 13/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 6 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 2" Dia x 12" L 321 SS Flexible Metal Hose (G200SM120)
- AAON FTG ABS 10 SLIP X 10 FPT ELL (P71990)
- SLOAN Wes20 Skin Pack Uc Ii Hardware Kit (WES20)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1-1/2 in Pipe Size (401015)
- ZORO SELECT 1" x 12" Black Pipe Nipple Sch 80 (40616)
- ZORO SELECT 1-1/2" x 8" Black Pipe Nipple Sch 80 (40812)
- ZORO SELECT 1/4" x 2-1/2" Black Pipe Nipple Sch 80 (1LLX3)
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 80 (40608)
- ZORO SELECT 1-1/4" x 4" Black Pipe Nipple Sch 80 (1LMN2)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 80 (40408)
- BECK Standard Black Nipple (0330775404)
- Zoro Select Black Pipes