Shop All Stainless Steel Pipes
Zoro Select
1/8" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 40
Mfr # T4BNA23
Zoro # G3281896
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
- Seamless/Welded Seamless
Product Information
- Brand Zoro Select
- MFR # T4BNA23
- Zoro # G3281896
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 5 ft |
Outside Dia. | 1/2 in |
Pipe Size (Nominal) | 1/8" |
Inside Dia. | 1/4 in |
Pipe Size (Fittings) | 1/8" |
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Nominal Pipe Size | 1/8 in |
Overall Length | 5 ft |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1/4 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 3/8 in, Overall Length 5 ft, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stop and Waste Valve, Brass, IPS, 1/2 in. (105-103NL)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect x 3/8 in. O.D. Comp. Dual Inline Outlet Dual Shut-Off 1/4-Turn Stop (FSBDVS1238C)
- ZORO SELECT 1-1/2" x 8" Black Pipe Nipple Sch 80 (40812)
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb Pinch Clamp (10-Pack), 10PK (PXPC3410PK)
- ZORO SELECT 3/4" MNPT x 10 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNE25)
- ZORO SELECT 3" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNK17)
- ZORO SELECT 3/4" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNE19)
- ZORO SELECT 304 Stainless Steel Nipple, 3/8 in Nominal Pipe Size, 3 in Overall Long, Threaded on Both Ends, NPT (T4BNC05)
- ZORO SELECT 2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNI15)
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNG03)
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 2 1/2 in Overall Long, Threaded on Both Ends (T4BND04)
- Zoro Select Pipes