Shop All Stainless Steel Pipes
Zoro Select
1/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80
Mfr # E6BNA06
Zoro # G2835165
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 316 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Product Information
- Brand Zoro Select
- MFR # E6BNA06
- Zoro # G2835165
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 3.5 in |
Pipe Size (Nominal) | 1/8" |
Pipe Size | 1/8" |
Pipe Size (Fittings) | 1/8" |
Outside Dia. | 1/2 in |
Inside Dia. | 1/4 in |
Nominal Pipe Size | 1/8 in |
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Overall Length | 3 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1/4 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 3/8 in, Overall Length 3 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" Tri-Clamp End Equal Tee - 304SS (7MP-3-304)
- ZORO SELECT Nylon Tubing, 9/32 in Inside Dia. (N38-NA-25)
- VIEGA Viega ProPress tee, 1/2" x 1/2" x 1/2" (79580)
- GREENSTORY GLOBAL Size #3 4.125" Dia x 8"L 150 Micron Liquid Filter Bag (GSGWFNMO150P3S)
- ZORO SELECT 1/8" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA05)
- ZORO SELECT 1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BND06)
- ZORO SELECT 1-1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNH15)
- ZORO SELECT 1" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNF23)
- ZORO SELECT 3/8" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1/2" (T6BNC09)
- ZORO SELECT 1" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80, Seamless/Welded: Seamless (E4BNF08)
- ZORO SELECT 3" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNK8)
- Zoro Select Pipes