Shop All Galvanized Pipes
Zoro Select
1/8" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 5P992
Zoro # G2778842
original price:
$1.59
6% off
new price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 3.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Material - Pipe Galvanized Steel
Product Information
- Brand Zoro Select
- MFR # 5P992
- Zoro # G2778842
- UPC # 190735928363
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 3.5 in |
Pipe Size (Fittings) | 1/8" |
Overall Length | 3 1/2 in |
Outside Diameter | 13/32 in |
Nominal Pipe Size | 1/8 in |
Description
Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 3 1/2 in, Pipe Weld Type Electric Resistance Weld, Resistance Properties Corrosion-Resistant, Schedule Schedule 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Trip Lever, Toilet, Plastic, Bone (047192-0210A)
- RHEEM Pressure Switch, Metal/Plastic, For 3CFJ2 (SP14197B)
- LEGEND VALVE 1-1/4" C x C UNION NL (302-300NL)
- BONOMI 1/4" NPT Stainless Steel Ball Valve 3-Way (956N-1/4)
- ZORO SELECT 1" MNPT x 2-1/2" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ4)
- ZORO SELECT 1-1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P854)
- ZORO SELECT 1" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P822)
- ZORO SELECT 6" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0831061809)
- ZORO SELECT 1-1/4" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 (566-090)
- ZORO SELECT 3/8" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (6P778)
- BECK 3" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331045203)
- Zoro Select Pipes