Shop All Brass Pipes
Zoro Select
1/8" MNPT x 2" TBE Brass Long Pipe Nipple PK10
Mfr # 6AZE1
Zoro # G3385715
original price:
$7.15
5% off
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8"
- Overall Pipe Length 2"
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Brass
- Pipe Type Pipe Nipple
Product Information
- Brand Zoro Select
- MFR # 6AZE1
- Zoro # G3385715
- UPC # 190735933763
- Country of Origin India
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/8" |
Overall Pipe Length | 2" |
Pipe Size (Nominal) | 1/8" |
Pipe Size (Fittings) | 1/8" |
Thread Size | 1/8-27 |
Overall Length | 2 in |
Nominal Pipe Size | 1/8 in |
Inside Diameter | 5/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Class 125, Inside Diameter 5/16 in, Material Brass, Material Grade C38500, Maximum Operating Pressure 1200 psi, Maximum Operating Temperature 250 Degrees F, Maximum Steam Pressure 1200 psi, Metal Pipe Construction Seamless, Minimum Operating Temperature -65 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 2 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Repair Part H501 Teck Tail Locking Ring (6 Pack) (5308934)
- VIEGA Viega ProPress 90 elbow, 1" x 1" (85412)
- SLOAN Aux Valve A19Ac Aux Valve (5301058)
- ZORO SELECT 1-1/2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 40 (467-035)
- ZORO SELECT 1" MNPT x 6 ft TBE Red Brass Pipe Sch 40 (465-720)
- ZORO SELECT 3/8" MNPT x 9" TBE Red Brass Pipe Nipple Sch 40 (4GTC7)
- ZORO SELECT 1-1/4" MNPT x 4 ft. TBE Red Brass Pipe Sch 40 (466-480)
- ZORO SELECT 1" MNPT x 8" TBE Red Brass Pipe Nipple Sch 80 (465-080X)
- ZORO SELECT 1/4" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (461-035X)
- ZORO SELECT 3/8" MNPT x 1-1/2" TBE Brass Long Pipe Nipple PK10 (6AZE4)
- PARKER 1/4" MNPT x 3" TBE Brass Long Pipe Nipple (VS215PNL-4-30)
- Zoro Select Pipes