Shop All Stainless Steel Pipes
Zoro Select
1/8" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 17/64 in
Mfr # T6BNA17
Zoro # G3492483
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Seamless/Welded Seamless
Product Information
- Brand Zoro Select
- MFR # T6BNA17
- Zoro # G3492483
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 12 in |
Outside Dia. | 13/32 in |
Inside Dia. | 17/64 in |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8" |
Outside Diameter | 3/8 in |
Overall Length | 12 in |
Nominal Pipe Size | 1/8 in |
Inside Diameter | 1/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1/4 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 2893 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 3/8 in, Overall Length 12 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Right-Hand Cer-Teck R Cartridge (063000A)
- MOEN Plug And Cap With 50/50 Pop Up, Lavatory (12314)
- PERRIN & ROWE 3/4"M X 1/2"F Adaptor (U.5379APC)
- KECKLEY 4" Flanged Carbon Steel Ball Valve Inline (BVF2RF2FCSRGSL-400)
- ZORO SELECT 1/8" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA13)
- ZORO SELECT 1/8" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA08)
- ZORO SELECT 1/4" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB10)
- ZORO SELECT 2-1/2" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNJ21)
- ZORO SELECT 1" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF08)
- ZORO SELECT 2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNI11)
- ZORO SELECT 3/8" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNC25)
- Zoro Select Pipes