Shop All Check Valves
Zoro Select
1/8" MNPT Brass Piston Spring Check Valve
Mfr # CHK BRS 210-2M2M-F
Zoro # G2341735
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Hex Size 7/16"
- Connection Type MNPT x MNPT
- Connection MNPT X MNPT
- Body Material Brass
Product Information
- Brand Zoro Select
- MFR # CHK BRS 210-2M2M-F
- Zoro # G2341735
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/8" |
Hex Size | 7/16" |
Pipe or Tube Size - Check Valves | 1/8 in |
Length | 1 3/16 in |
Width | 7/16 in |
Overall Height | 7/16 in |
Size | 1/8" |
Pipe or Tube Size | 1/8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Brass, Pipe or Tube Size 1/8 in, Connection Type MNPT x MNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 500 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Spring Material Stainless Steel, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Chrome Faucet Bonnet (001257-40NS)
- KOHLER Cover, Tank, Close Coupled (1033723-0)
- DIXON 3-Way Diverting Ball Valve, 3/4 in Nominal, FNPT End Style, Brass Body, Standard T Port, Import (BBV75DTW)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket x Socket, 3 in Pipe Size (465030)
- ZORO SELECT 1/4" FNPT x MNPT Stainless Steel Piston Spring Check Valve (CHK SST 410-4F4M-B)
- ZORO SELECT 1/4" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 410-4F4M-B)
- ZORO SELECT 1/2" MNPT Brass Piston Spring Check Valve (CHK BRS 810-8M8M-F)
- ZORO SELECT 1-1/2" Socket Weld Stainless Steel Swing Check Valve (4VMV5)
- ZORO SELECT 1/2" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 810-8M8F-B)
- ZORO SELECT 3" NPT Stainless Steel Swing Check Valve (4VMU7)
- ZORO SELECT 1/4" MNPT Stainless Steel Piston Spring Check Valve (CHK SST 410-4M4M-F)
- Zoro Select Valves