Shop All Stainless Steel Pipe Fittings
Zoro Select
1/8" MNPT 316 SS Hex Socket Plug
Mfr # 60SP112N018
Zoro # G2102694
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Socket Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
Product Information
- Brand Zoro Select
- MFR # 60SP112N018
- Zoro # G2102694
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Hex Size | 3/16" |
Outside Dia. | 1/8" |
Pipe Size (Fittings) | 1/8" |
Nominal Pipe Size | 1/8 in |
Thread Size | 1/8" |
Overall Length | 8 mm |
Outside Diameter | 1/8 in |
Description
Hex Socket Plug, 1/8 in Nominal Pipe Size, Stainless Steel, 316L, Class Class 150, For Pipe Schedule 40, Male NPT, 1/8 in Outside Diameter, 8 mm Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Drive Style 3 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 27, 1/8 In., Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Welded Nipple, S40,304/L, 4X12" (4321001560)
- MOEN Body Spray (TS1320)
- KOHLER Purist Multi-Function Showerhead 2.5Gpm (22170-BL)
- VALTERRA Gate Valve, Class 125, 2 In., PVC (4207GR)
- ZORO SELECT 3/8" MNPT 316 SS Hex Socket Plug (60SP112N038)
- ZORO SELECT 3/4" MNPT 316 SS Hex Socket Plug (60SP112N034)
- ZORO SELECT 1-1/4" MNPT 316 SS Hex Socket Plug (60SP112N114)
- ZORO SELECT 1/2" Socket Weld SS Coupling (4307005360)
- ZORO SELECT 1" MNPT 304 SS Square Head Plug (40SQ112N010)
- ZORO SELECT 1-1/2" Socket Weld 316 SS Coupling (60FC111SW112)
- ZORO SELECT Street Tee, 304 SS, 3/8", 7300 PSI (ZUSA-PF-7900)
- Zoro Select Stainless Steel Pipe Fittings