Shop All Check Valves
Zoro Select
1/8" FNPT x MNPT Brass Piston Spring Check Valve
Mfr # CHK BRS 210-2F2M-B
Zoro # G2481166
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Hex Size 9/16"
- Connection Type FNPT x MNPT
- Connection FNPT x MNPT
- Body Material Brass
Product Information
- Brand Zoro Select
- MFR # CHK BRS 210-2F2M-B
- Zoro # G2481166
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/8" |
Hex Size | 9/16" |
Size | 1/8" |
Length | 1 1/16 in |
Width | 9/16 in |
Pipe or Tube Size - Check Valves | 1/8 in |
Overall Height | 9/16 in |
Pipe or Tube Size | 1/8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Brass, Pipe or Tube Size 1/8 in, Connection Type MNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 500 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Spring Material Stainless Steel, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Pipe Clamp, Parallel, 1-1/2" (FS-7880-1-1/2 E/G)
- TOTO Rp Wall Hung, D-Shape, Bowl Cotton, 1.28/0.9 gpf, DynaMax; Tornado Flush, Wall Mount, D-Shaped (CT447CFG#01)
- DANCO Cartridge Delta Monitor (9D00010347)
- ZORO SELECT 3" MNPT x 10" TBE PVC Pipe Nipple Sch 80 (861-345)
- ZORO SELECT 2" NPT Brass Swing Check Valve (6VDT8)
- ZORO SELECT 3/8" MNPT Brass Piston Spring Check Valve (CHK BRS 610-6M6M-B)
- ZORO SELECT 3/4" NPT Brass Swing Check Valve (10F323)
- ZORO SELECT 1/2" NPT Bronze Swing Check Valve (10F290)
- ZORO SELECT 1/2" FNPT Brass Piston Spring Check Valve (CHK BRS 815-8F8F-B)
- ZORO SELECT 1/2" NPT Bronze Swing Check Valve (10F301)
- LEGEND VALVE 1-1/2" T-611 PVC CHECK VALVE (203-107)
- Zoro Select Check Valves