Shop All Stainless Steel Pipe Fittings
Zoro Select
1/8" FNPT SS 90 Degree Elbow
Mfr # 4307001200
Zoro # G1981077
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
Product Information
- Brand Zoro Select
- MFR # 4307001200
- Zoro # G1981077
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8 in |
Outside Dia. | 7/8 in |
Pipe Size (Fittings) | 1/8" |
Overall Length | 1 in |
Fitting Side A Outside Diameter | 7/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
90 Degrees Elbow, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 160, 1/8 in, Female, NPT, 7/8 in, 1/8 in, Female, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVELLE INDUSTRIES Eljer Titan Flapper (3030BP)
- ZORO SELECT Towel Bar, Polished Chrome, Brentwood, 24In (04-6224)
- COMMERCIAL Universal Partition Bracket (38125)
- USA INDUSTRIALS Cam and Groove Adapter, 2", Nylon (BULK-CGF-446)
- ZORO SELECT 1/8" FNPT SS Threaded Tee (4307000900)
- ZORO SELECT Hex Bushing, 1-1/2"x3/4", 150,304, Thrd (4381031240)
- ZORO SELECT Straight Adapter, Steel, 1/2 ", NPT x BSPT (ZUSA-PF-8005)
- ZORO SELECT 1/4" x 1/8" MNPT x FNPT 316 SS Hex Bushing (600B113N014018)
- ZORO SELECT 3" x 2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009220)
- ZORO SELECT Square Head Plug, 316 SS, 1/2", MNPT (ZUSA-PF-7053)
- ZORO SELECT 1" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017420)
- Zoro Select Fittings