Shop All Galvanized Pipe Fittings
Zoro Select
1/8" FNPT Galvanized 90 Degree Elbow
Mfr # 5P795
Zoro # G2943376
original price:
$2.49
12% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # 5P795
- Zoro # G2943376
- UPC # 190735930021
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
90 Degrees Elbow, Malleable Iron, Galvanized, Class Class 150, 1/8 in, Female, NPT, 27, 1/8 in, Female, NPT, 27
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Shower, Shower Head, Chrome (SWD0419)
- AMERICAN STANDARD Drain Assembly, Brass (M952425-0020A)
- LEGEND VALVE 4" T-365DI-G BUTTERFLY VALVE (116-684)
- DELTA Universal Showering Components Premium 5-Setting Shower Mount Hand Shower (54434-18-PK)
- ZORO SELECT 3/8" FNPT Galvanized Hex Locknut (510-902HC)
- ZORO SELECT Galv.Nipple, Welded, 4 x 36 (793LP9)
- ZORO SELECT 3/8" FNPT Galvanized Cap (1LBP9)
- ZORO SELECT 1-1/4" x 1/2" FNPT Galvanized Reducer (5P938)
- ZORO SELECT 1/4" FNPT Galvanized Hex Locknut (5P977)
- ZORO SELECT 1" MNPT x 1/2" FNPT Galvanized Hex Bushing, Fitting Schedule/Class: Class 3000 (1MPN6)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4XCLOSE (793LX5)
- Zoro Select Galvanized Pipe Fittings