Shop All Galvanized Pipe Fittings
Zoro Select
1/8" FNPT Galvanized 45 Degree Elbow
Mfr # 510-200HC
Zoro # G3286394
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/8"
Product Information
- Brand Zoro Select
- MFR # 510-200HC
- Zoro # G3286394
- UPC # 032888309173
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side B Outside Diameter | 11/16 in |
Overall Length | 1 5/16 in |
Fitting Side A Outside Diameter | 11/16 in |
Description
45 Degrees Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/8 in, Female, NPT, 11/16 in, 27, 1/8 in, Female, NPT, 11/16 in, 27
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union Tee, Zinc Pltd Steel, Comp, 3/4In (12 JBU-S)
- ZORO SELECT Tub Spout, 5-1/8" L, Chrome Finish (15074)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (CR33223)
- ARMACELL 3-1/8" Id X 1" Armaflex Pipe Insul. 30/Ctn (APT31810)
- ZORO SELECT Galv.Nipple, Welded, 2 x 14 (793LL3)
- ZORO SELECT 1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P822)
- ZORO SELECT 1" MNPT x 1/2" FNPT Galvanized Hex Bushing, Fitting Schedule/Class: Class 3000 (1MPN6)
- ZORO SELECT 1/2" x 1/8" FNPT Galvanized Reducer (511-330HC)
- ZORO SELECT 1/8" FNPS Galvanized Merchant Coupling (61100)
- ZORO SELECT 1-1/2" FNPT Galvanized Tee (1LBN3)
- ZORO SELECT 3/8" x 1/4" FNPT Galvanized 90 Degree Reducing Elbow (5P804)
- Zoro Select Fittings