Shop All Stainless Steel Pipe Fittings
Zoro Select
1/8" FNPT 316 SS 90 Degree Elbow
Mfr # 609E111N018
Zoro # G1352084
original price:
$2.82
15% off
new price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # 609E111N018
- Zoro # G1352084
- UPC # 190735915301
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side B Outside Diameter | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side A Outside Diameter | 1/8 in |
Description
90 Degrees Elbow, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 1/8 in, Female, NPT, 1/8 in, 27, 1/8 in, Female, NPT, 1/8 in, 27, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" BRONZE INSERT TEE (312-106)
- ASCO Valve Rebuild Kit (302432)
- BONOMI 3/8" NPT Brass Ball Valve 3-Way (365N-3/8)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (KX8358)
- ZORO SELECT 3" FNPT 316 SS 90 Degree Elbow (609E111N030)
- ZORO SELECT 1/4" FNPT 316 SS 90 Degree Elbow, Max. Pressure: 300 psi (609E111N014)
- ZORO SELECT 2-1/2" FNPT 316 SS 90 Degree Elbow (609E111N212)
- ZORO SELECT Hex Bushing, 1-1/4"x1/2", 150,304, Thrd (4381031180)
- ZORO SELECT 1/8" MNPT 304 SS Square Head Plug (40SQ112N018)
- ZORO SELECT Nipple, Schedule 40, 1-39/64" ID, 304 SS (ZUSA-PF-1360)
- SMITH-COOPER Thrd Union, 3M, 304/L, 1-1/4" (4307000966)
- Zoro Select Stainless Steel Pipe Fittings