Shop All Stainless Steel Pipe Fittings
Zoro Select
1/8" FNPT 304 SS Half Coupling
Mfr # 40HC111N018
Zoro # G0418573
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Zoro Select
- MFR # 40HC111N018
- Zoro # G0418573
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Fitting Side A Outside Diameter | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side B Outside Diameter | 1/8 in |
Overall Length | 12.7 mm |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Half Coupling, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 1/8 in, Female, NPT, 1/8 in, 27, 1/8 in, Female, NPT, 1/8 in, 27, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T50-Series, 0-120 PSIG, 1/4in Port (960-069-000)
- CHRONOMITE LABS Electric Tankless Water Heater, 90A, 240V, Amps AC: 48 (ER-90L/240_3P)
- NVENT CADDY Split Ring Hanger, 1 1/4 In, 180 lb Max (4550125PL)
- MOEN Spout Kit (40086)
- ZORO SELECT 3/4" FNPT 304 SS Half Coupling, Max. Pressure: 300 psi (40HC111N034)
- ZORO SELECT 1-1/4" FNPT SS Half Coupling (4381031860)
- ZORO SELECT 2" FNPT 304 SS Half Coupling (40HC111N020)
- ZORO SELECT Hex Bushing, 316 SS, 1/2 x 1/4", BSPT (ZUSA-PF-7569)
- ZORO SELECT 1/2" FNPT 316 SS Threaded Tee (2UA33)
- ZORO SELECT 2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10 (4381010650)
- ZORO SELECT 1/2" FNPT 316 SS Cross (1RTA1)
- Zoro Select Fittings