Shop All Rubber Sheets & Strips
Zoro Select
1/8" FDA Grade Buna-N Rubber Sheet, 12"x36", white, 60A
Mfr # BULK-RS-H60FDA-10
Zoro # G2636033
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color White
- Min. Temp. (F) -30 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H60FDA-10
- Zoro # G2636033
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 3 ft |
Length | 36" |
Width | 12" |
Overall Length | 36 in |
Overall Width | 12 in |
Description
Buna-N Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color White, Durometer 60A, Grade Food, Material Buna-N, Standards ASTM D2000 BF 607, FDA 21 CFR 177.2600, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Bar 316, 48 in Overall L (4473_48_0)
- ONLINEMETALS 0.75" Nylon Round Rod Nylatron GS (6701)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/4 in Dia. (17R.75-36)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Angle 6063-T52 (1034)
- ZORO SELECT 1/16" FDA Grade Buna-N Rubber Sheet, 12"x12", white, 60A (BULK-RS-H60FDA-23)
- ZORO SELECT 1/8" FDA Grade Buna-N Rubber Sheet, 12"x24", white, 60A (BULK-RS-H60FDA-242)
- ZORO SELECT 1/8" FDA Grade Buna-N Rubber Sheet, 12"x12", white, 60A (BULK-RS-H60FDA-24)
- ZORO SELECT 1" High Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-NHS50-244)
- ZORO SELECT 3/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-BHS40-221)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 12"x12", 60A (BULK-RS-RCY60-21)
- E. JAMES Rubber, Neoprene, 1/64"Thick, 36"x36", 70A (3065DSCF2164N7M)
- Zoro Select Rubber Sheets & Strips