Shop All Compression Tube Fittings
Zoro Select
1/8" Compression Low Lead Brass Sleeve
Mfr # 700060-02
Zoro # G5122817
Sold in multiples of 10 for $2.40
$2.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Sleeve
- Fitting Connection Type Compression
- Tube Size 1/8 in
- Temp. Range -65 Degrees to 250 Degrees F
Product Information
- Brand Zoro Select
- MFR # 700060-02
- Zoro # G5122817
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/8 in |
Overall Length | 3/16 in |
Compatible Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Length | 0.19" |
Outside Dia. | 1/8" |
Description
Sleeve, Fitting Material Brass, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 3/16 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 1/8 in, Standards NSF/ANSI 61 Annex G, Compatible Fitting Connection Type Compression, Compatible Tube Material Aluminum, Copper, Thermoplastic, Minimum Operating Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI 2HoleCushionedClampTube S 2In, L4 7/32In (032MS036)
- MOEN Side_Spray_Kit (168666)
- LEGEND VALVE 3/4 T-2102 BALL VLV W/DRAIN-NL (101-704NL)
- ZSI Cover Plate, Fits Brand ZSI, Steel (TC5)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass Connector (700068-0608)
- ZORO SELECT 1/2" Compression x MNPT Low Lead Brass Connector (700068-0808)
- ZORO SELECT 7/16" Low Lead Brass Nut (700061-07)
- ZORO SELECT 3/16" Compression Low Lead Brass Union (700062-03)
- ZORO SELECT 1/4" Compression Low Lead Brass Union (700062-04)
- ZORO SELECT 1/2" Compression Low Lead Brass Union (700062-08)
- PARKER 5/8" x 3/8" Compression Brass Union Reducer 10PK (62CA-10-6)
- Zoro Select Tube Fittings