Shop All Compression Tube Fittings
Zoro Select
1/8" Compression Low Lead Brass Insert
Mfr # 700561-02
Zoro # G5123605
original price:
$1.25
8% off
new price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Tube Insert
- Fitting Connection Type Insert
- Tube Size 1/8 in
- Pipe Fitting Connection Type Insert
Product Information
- Brand Zoro Select
- MFR # 700561-02
- Zoro # G5123605
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/8 in |
Overall Length | 7/16 in |
Compatible Tube Inner Diameter | 1/16 in |
Compatible Tube Outer Diameter | 1/8 in |
Details
Item | Insert |
Tube Fitting Material | Low Lead Brass |
Specific Fitting Shape | Tube Insert |
Fitting Connection Type | Insert |
Pipe Fitting Connection Type | Insert |
Temp. Range | -65 Degrees to 250 Degrees F |
Basic Pipe Fitting Shape | Insert |
Max. Pressure | 400 psi |
Standards | NSF/ANSI 61 Annex G |
Specific Pipe Fitting Shape | Insert |
Basic Pipe Fitting Material | Metal |
Maximum Operating Temperature | 250 Degrees F |
Minimum Operating Temperature | 65 Degrees F |
Maximum Operating Pressure | 400 psi |
Application | Air, Non-Potable Water |
System of Measurement | Imperial |
Compatible Fitting Connection Type | Compression |
Fitting Material | Brass |
Compatible Tube Material | Aluminum, Copper, Thermoplastic |
Description
Insert, Application Air, Non-Potable Water, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 1/8 in, Compatible Tube Inner Diameter 1/16 in, Fitting Material Brass, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 7/16 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G, Compatible Tube Material Aluminum, Copper, Thermoplastic, Minimum Operating Temperature 65 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 1 In, Thrd at One End, 6 In, 316 (T6WNF10)
- AEROQUIP PTFE Hose, 3/16 IDx60 L, Brass, 3000 PSI (1PCN2)
- NIBCO 3" NOM FTG x C Copper 90 Degree Elbow (6072 3)
- KOHLER Brockway 4 Wash Sink With Drillings (3202-0)
- ZORO SELECT 3/8" x 1/4" Low Lead Brass Male Elbow (700069-0406)
- ZORO SELECT 3/8" x 1/4" Low Lead Brass Reducer (700082-0604)
- ZORO SELECT 5/8" Sweat x 3/8" Compression Brass Sweat Adapter (700086-0610)
- ZORO SELECT 3/8" Compression Low Lead Brass Insert (700561-06)
- ZORO SELECT 7/16" Low Lead Brass Sleeve (700060-07)
- ZORO SELECT 5/16" Compression x MNPT Low Lead Brass Connector (700068-0504)
- PARKER 1/4" Compression Tube Support (P4TS3)
- Zoro Select Tube Fittings