Shop All Rubber Sheets & Strips
Zoro Select
1/8" Comm. Grade Neoprene Rubber Sheet, 36"x15 ft., Black, 30A
Mfr # BULK-RS-N30-140
Zoro # G6776856
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
- Min. Temp. (F) -30 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N30-140
- Zoro # G6776856
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 15 ft |
Length | 15 ft. |
Width | 36" |
Overall Length | 15 ft |
Overall Width | 36 in |
Description
Neoprene Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 30A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 310, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 15 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22188S100-B2)
- G.L. HUYETT Shim, .750" x .500" x .020", Full Hard (SHIM-0500-020)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 4x4 ft, 1/2-#16 (44F05016-48X48)
- ZORO SELECT Carbon Steel Square Tube, 4' L, 1" W (HTSQ/11125-48)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 30A (BULK-RS-N30-139)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x25 ft, Black, 30A (BULK-RS-N30-128)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 30A (BULK-RS-N30-141)
- ZORO SELECT Rubber Strip, SBR, 3/8"Thick, 36"x4", 70A (BULK-RS-SBR75-144)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x36", 70A (BULK-RS-E70MIL-17)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 30A (BULK-RS-S30-42)
- RUBBER-CAL Buna-N Sheet - 0.062" Thick x 36" Width x 36" Length - 60A Durometer - Black - ASTM D2000 BG (39-006-062)
- Zoro Select Rubber Sheets & Strips