Shop All Rubber Sheets & Strips
Zoro Select
1/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A
Mfr # BULK-RS-H60-52
Zoro # G9724346
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H60-52
- Zoro # G9724346
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 1 ft |
Length | 12" |
Width | 12" |
Nominal Size | 12 in x 12 in |
Overall Length | 12 in |
Overall Width | 12 in |
Description
Buna-N Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 607, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0150 In, Pink, PK10 (44555)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 12" L, 2" W (BULK-PS-UHMWB-460)
- ZORO SELECT Gray CPVC Plastic Rod 2 ft L, 4 in Dia. (BULK-PR-CPVC-55)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 30A (BULK-RS-N30-139)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-H70-911)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 36"x12", 40A (BULK-RS-S40-12)
- ZORO SELECT Rubber Sheet, Butyl, 1/8"Thick, 12"x12", 60A (BULK-RS-BTL60-5)
- ZORO SELECT 3/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-NHS40-25)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 48"x12", 60A (BULK-RS-RCY60-22)
- ZORO SELECT Rubber Strip, Viton, 1/16"Th, 36"x4", 70A (BULK-RS-V75-437)
- Zoro Select Rubber Sheets & Strips