Shop All Rubber Sheets & Strips
Zoro Select
1/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A
Mfr # BULK-RS-H40-52
Zoro # G9724461
original price:
$10.99
5% off
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8 in
- Rubber Width 12 in
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H40-52
- Zoro # G9724461
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 1 ft |
Width | 12" |
Length | 12" |
Overall Width | 12 in |
Overall Length | 12 in |
Description
Buna-N Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 40A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 407, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Rectangle Stock 48" L x 2" W x 1" Thick (BULK-PS-AC-185)
- ONLINEMETALS 0.125" Aluminum Sheet 6061-T6 (1246)
- ZORO SELECT Bar Stock, Aluminum, 6063, 3/16 x 1 In, 8 ft (6ALX1)
- ADFORS Door and Window Screen, Bronze, 30 in W, 100 ft L, 0.011 in Wire Dia, Bronze (FCS9457-M)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-24)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40-10)
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Strip, 4"x36", white, 60A (BULK-RS-H60FDA-342)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 40A (BULK-RS-N40-887)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 30A (BULK-RS-N30-108)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 36"x15 ft., Black, 70A (BULK-RS-N70-862)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 70A (BULK-RS-H70-915)
- Zoro Select Rubber Sheets & Strips