Shop All Jobber Length Drill Bits
Zoro Select
1/8" Carbide TiN 118 Deg. Jobber Length Drill Bit
Mfr # 450-101250A
Zoro # G9560783
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Zoro Select
- MFR # 450-101250A
- Zoro # G9560783
- UPC # 888226125512
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 2 1/4 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Drilling Depth | 1-1/4" |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 1.0000 in |
Description
Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 118 Degrees , Carbide, TiN, Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type Split Point, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Mortorq 1 Insert Bit x 1 (125MT1A)
- LOOS Locoloc® Oval and Stop Sleeve Gauge, 7/32-5/16 (GA-2P)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/64 in Tip, 1 3/4 in L (54TL66)
- CASE CUTLERY Knife, Case Jigged Antique Bone Peanut (52828)
- ZORO SELECT 1/4" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-102500A)
- ZORO SELECT 3/8" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-103750A)
- ZORO SELECT 7/32" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-102188A)
- ZORO SELECT 9/64" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-101406)
- ZORO SELECT 1/4" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102500)
- ZORO SELECT #21 Carbide TiN 118 Deg. Jobber Length Drill Bit (450-301590A)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 11/64 (C68007)
- Zoro Select Jobber Length Drill Bits