Shop All Electrical Wire & Cable
Zoro Select
18 AWG 3 Conductor Portable Cord 300V 50 ft. BK
Mfr # E3620
Zoro # G7996825
original price:
$32.11
19% off
new price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 3
- Length 50 ft
- Jacket Color Black
- Jacket Material Rubber
Product Information
- Brand Zoro Select
- MFR # E3620
- Zoro # G7996825
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 50 ft |
Wire Size - Wire and Cable | 18 AWG |
Spool Length | 50 ft. |
Nominal Outside Dia. | 0.3 in |
Wire Size (Wire and Cable) | 18 AWG |
Length (Straight Wireway) | 50 ft |
Description
Portable Cord, Number of Conductors 3, Wire Size 18 AWG, Trade Designation SJOOW, Jacket Material Rubber, Wire Color Black, Green, White, Jacket Color Black, Length 50 ft, Voltage 300 V, Nominal Outside Dia. 0.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Trim front, I-Line Panelboard, HCR-U, surface mount, w/door, 44in W x 86in H (HCR86TSD)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL355)
- FUNCTIONAL DEVICES-RIB Enclosed AHU Fan Safety Alarm (RIBLB-2)
- SCHNEIDER ELECTRIC Discrete output module, Modicon X80, 16 NO relay outputs, 24 to 240V AC, 24 to 48V DC (BMXDRA1605)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300169)
- ZORO SELECT 6 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3652)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3650)
- ZORO SELECT 18 AWG 8 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3704)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300171)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3654)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 250 ft Length, Gray, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDGRA250)
- Zoro Select Electrical Wire & Cable