Shop All Electrical Wire & Cable
Zoro Select
18 AWG 2 Conductor Portable Cord 300V 100 ft. BK
Mfr # E3627
Zoro # G7965343
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 2
- Length 100 ft
- Jacket Color Black
- Jacket Material Rubber
Product Information
- Brand Zoro Select
- MFR # E3627
- Zoro # G7965343
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 100 ft |
Nominal Outside Dia. | 0.28 in |
Wire Size - Wire and Cable | 18 AWG |
Wire Size (Wire and Cable) | 18 AWG |
Spool Length | 100 ft. |
Length (Straight Wireway) | 100 ft |
Description
Portable Cord, Number of Conductors 2, Wire Size 18 AWG, Trade Designation SJOOW, Jacket Material Rubber, Wire Color Black, White, Jacket Color Black, Length 100 ft, Voltage 300 V, Nominal Outside Dia. 0.28 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30A Locking Receptacle 3P 4W 480VAC L16-30R BK (71630FR)
- HUBBELL PREMISE WIRING Fiber Visual Fault Locator Kit (OFVFLKT1)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB243P)
- BRIGGS & STRATTON Carburetor (591137)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3663)
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYG1)
- ZORO SELECT 16 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3656)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 50 ft. BK (E3620)
- ZORO SELECT 20 ft. Insulated Coiled Grounding Wire OR (RAC-20)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3695)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-5011)
- Zoro Select Electrical Wire & Cable