Shop All Rubber Sheets & Strips
Zoro Select
1/8" 2-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x120", Black, 60A
Mfr # BULK-RS-NFR70-206
Zoro # G7561967
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 10 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NFR70-206
- Zoro # G7561967
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 10 ft |
Length | 120" |
Width | 36" |
Overall Width | 36 in |
Overall Length | 10 ft |
Description
Neoprene Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Fabric-Reinforced, Material Neoprene, Standards ASTM D2000 BC 710, Number of Ply 2, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Reinforced Material Polyester, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Rubber Strip w Adhesive, 60A, 1/4"T x 3/4"W x 10 Ft L (BULK-RS-S60-159)
- STANLEY Steel Flat Bar Weld 3/4X48 (N215-533)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 3 in Thick, Charcoal (5GDG1)
- TRIM-LOK Rubber Seal, Solid Round, 0.38 In W, 100 Ft (X303-100)
- ZORO SELECT 1/4in Neoprene 4 Ply 36"x120" (BULK-RS-NFR70-215)
- ZORO SELECT 3/16in Neoprene 3 Ply 36"x120" (BULK-RS-NFR70-307)
- ZORO SELECT 1/32" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 30A (BULK-RS-N30MIL-7)
- ZORO SELECT Viton Sheet, 75A, 36"x36"x3/32", Black (BULK-RS-V75-381)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 30A (BULK-RS-N30-116)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W (BULK-RS-S40-93)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 50A (BULK-RS-H50-931)
- Zoro Select Rubber Sheets & Strips