Shop All Continuous Hinges
Zoro Select
17/32 in W x 72 in H Stainless steel Continuous Hinge
Mfr # 2ZFH8
Zoro # G3442257
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Mounting Full Surface
- Finish Stainless steel
- Range of Motion 270 Degrees
- Holes per Leaf 0
Product Information
- Brand Zoro Select
- MFR # 2ZFH8
- Zoro # G3442257
- UPC # 190735040218
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 17/32 in |
Frame Leaf Height | 72 in |
Pin Dia. | 1/8 in |
Door Leaf Width | 17/32 in |
Door Leaf Height | 72 in |
Overall Knuckle Height | 1/2 in |
Length | 6 ft |
Overall Width | 1 1/16 in |
Width | 1-1/16" |
Description
Continuous Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Stainless Steel Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 17/32 in Door Leaf Width, 17/32 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Modern Rose Priv Knob 2-3/8" BS T Strike Oil Rubbed Bronze 935 (935MD/238T.PR10B)
- MASTER LOCK Knob Lockset, Tulip Style, Satin Nickel (TU0515BOX)
- THERMWELL PRODUCTS 214x214x42 AC Foam (AC43/14)
- ZORO SELECT O-Ring, Dash 114, Viton, 0.1 In., PK50 (U38871.009.0062)
- ZORO SELECT 5/8 in W x 72 in H Steel Continuous Hinge (1CCP6)
- ZORO SELECT 3/4 in W x 72 in H Bright Nickel Continuous Hinge (1CCF7)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (2ZFC3)
- ZORO SELECT 1 1/2 in W x 48 in H Steel Continuous Hinge (1JEG7)
- ZORO SELECT 1 in W x 96 in H Stainless steel Continuous Hinge (2ZFP5)
- ZORO SELECT 1 in W x 48 in H Stainless steel Continuous Hinge (2ZFN9)
- MONROE PMP 2-1/2" W x 72" H Mill Stainless Steel Continuous Hinge (CS26725072)
- Zoro Select Door Hinges