Shop All Continuous Hinges
Zoro Select
17/32 in W x 36 in H Steel Continuous Hinge
Mfr # 2ZDV7
Zoro # G3046312
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Full Surface
- Finish Steel
- Range of Motion 270 Degrees
- Holes per Leaf 0
Product Information
- Brand Zoro Select
- MFR # 2ZDV7
- Zoro # G3046312
- UPC # 190735038550
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 17/32 in |
Frame Leaf Height | 36 in |
Pin Dia. | 5/64 in |
Door Leaf Width | 17/32 in |
Door Leaf Height | 36 in |
Overall Knuckle Height | 1/4 in |
Length | 3 ft |
Overall Width | 1 1/16 in |
Width | 1-1/16" |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 1/4 in Overall Knuckle Height, 36 in Door Leaf Height, 36 in Frame Leaf Height, 17/32 in Door Leaf Width, 17/32 in Frame Leaf Width, 0.035 in Door Leaf Thickness, 0.035 in Frame Leaf Thickness, Length 3 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 5/64 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 1 1/16 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN749-M42X2-A Threaded Plug, NBR Seal (749-M42X2-A)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/45 (300) KD Red)
- SANITUBE PTFE I-Line Gasket, 2 (GILT-200)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 84"H (304.32d 84)
- ZORO SELECT 1 1/4 in W x 96 in H Stainless steel Continuous Hinge (2ZFP8)
- ZORO SELECT 5/8 in W x 48 in H Bright Nickel Continuous Hinge (1CBB4)
- ZORO SELECT 1 in W x 36 in H Stainless steel Continuous Hinge (2ZFN8)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (4PB35)
- ZORO SELECT 3/4 in W x 60 in H Steel Continuous Hinge (2ZEG4)
- ZORO SELECT 1 in W x 48 in H Stainless steel Continuous Hinge (1CAL7)
- ZORO SELECT 1 in W x 96 in H Steel Continuous Hinge (1CDG5)
- Zoro Select Door Hinges