Shop All Pleated Air Filters
Zoro Select
16x20x1 Synthetic Pleated Air Filters
Mfr # 786EK3
Zoro # G105261907
Sold in multiples of 12 for $82.68
$82.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 667 cfm
Product Information
- Brand Zoro Select
- MFR # 786EK3
- Zoro # G105261907
- Country of Origin Taiwan, Province of China
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 16x20x1 |
Nominal Height | 16 in |
Nominal Width | 20 in |
Actual Depth | 3/4 in |
Actual Filter Size | 15 1/2 in x 19 1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 13, Nominal Filter Size 16x20x1, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, For Use With (Systems) HVAC Systems, Media Color White, Media Area 4.1 sq ft, Pleats per Linear Foot 19
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Remote Sensor, Indoor, Light Gray (F145-1328)
- BASO L62Gb-3C Pilot Switch Manual (L62GB-3C)
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 8 (6B963)
- JOHNSON CONTROLS Pneumatic Controller, Single Input, Output: 3 to 15 (T-5800-1)
- ZORO SELECT 20x24x2 Synthetic Pleated Air Filter (60RD90)
- ZORO SELECT 16x25x4 Synthetic Pleated Air Filters (786EK8)
- ZORO SELECT 20x20x1 Synthetic Pleated Air Filter (60RD93)
- ZORO SELECT 16x25x1 Synthetic Pleated Air Filters (786EK4)
- ZORO SELECT 16x25x2 Synthetic Pleated Air Filter (60RD85)
- ZORO SELECT 20x25x2 Synthetic Pleated Air Filter (60RD88)
- B & K Filtrete Odor Reduction 20 in. W X 30 in. H X 1 in. D Carbon 11 MERV Pleated Air Filter (HOME22-4)
- Zoro Select Pleated Air Filters