Shop All Plastic Bags
Zoro Select
16" x 12" Open Poly Bags, 1.50 mil, Clear
Mfr # 5DGG3
Zoro # G3506352
original price:
$47.49
4% off
new price: $45.15
/pk 1000, $0.05/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 16"
- Color Clear
- Bag Closure Type None
- Thickness 1.50 mil
Product Information
- Brand Zoro Select
- MFR # 5DGG3
- Zoro # G3506352
- UPC # 654866001673
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 12" |
Length | 16" |
Depth | 0 |
Size | 16" x 12" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.50 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.2 to 1.5 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.5 mil, Depth 0, Width 12 in, Length 16 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Black Leather 34" x 20" Desk Mat with Folding Side Rails (PR-1041)
- ZORO SELECT Corrugated Boxes, 36" x 24" x 10", Kraft, 10/Bundle (55VJ54)
- BSC PREFERRED 5-3/8 x 4 1/8 x 3'' Blue Plastic Stack & Hang Bin Boxes, 24PK (S-12413BLU)
- PRESSMAN Mancala Game (442606)
- ZORO SELECT 8" x 5" Open Poly Bags, 6 mil, Clear (5DRA9)
- ZORO SELECT 8" x 8" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHT2)
- ZORO SELECT 72" x 21" Garment Bags, 0.6 mil, Clear, PK 270 (5DTV0)
- ZORO SELECT 24" x 20" Open Poly Bags, 4 mil, Clear (5DHX3)
- ZORO SELECT 9" x 7" Open Poly Bags, 1.50 mil, Clear (5DGD0)
- ZORO SELECT 6" x 6" Open Poly Bags, 4 mil, Clear (5DHP9)
- PARTNERS BRAND 12" x 30" Flat Poly Bags, 2 mil, Clear, PK 500 (PB552)
- Zoro Select Plastic Bags