Shop All Disposable Containers
Zoro Select
16 oz. Container, 3-4/5" Dia, White, PK500
Mfr # H4165-J8000
Zoro # G3922904
product price: $106.99
/pk 500, $0.21/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Carry-Out Food Container
- Basic Foodware Material Paper
- Disposable Foodware Shape Round
- Disposable Foodware Color White/Tan
- Number of Compartments 1
Product Information
- Brand Zoro Select
- MFR # H4165-J8000
- Zoro # G3922904
- Country of Origin United States
- Category Disposable Containers
Dimensions
Diameter | 2 7/8 in |
Width | 3 7/8 in |
Depth | 2-29/32" |
Height | 3 7/8 in |
Description
Disposable Carry-Out Soup Container, Bio-Based Yes, BPI Certified No, Capacity 16 oz, Color White, Compostable Not Compostable, Container Lid Not Included, Diameter 2 7/8 in, FSC Certified No, Height 3 7/8 in, Material Paper, Microwave Safe Yes, Number of Compartments 1, Product Type Food Container, Recyclable Yes, SFI Certified Yes, Shape Round, Specific Material Double Sided Poly Paper, Standards SFI Certified, USDA Certified Bio-Based, USDA Certified Bio-based Products Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGB CGB Sesame Breadsticks 2 Count, PK600 (10020)
- STAR MANUFACTURING Knob, Cover , 10-24Thd, 1-3/4"Rd (Y4145)
- WESTERN PLASTICS Film Meat Mwl All Purpose 15x5000 (MWL15)
- GROEN Thermostatk, 8 Coiled, 48 For - Part# 12313 (12313)
- ZORO SELECT Lid Clear For 6-32oz., PK500 (9505466 / PP-LID)
- ZORO SELECT Disp Carry-Out Ctnr, 6 in W, Ivory, PK300 (EPPHL-66)
- ZORO SELECT Disp Carry-Out Ctnr, 38 oz, BK/CLR, PK150 (EMBL38RT)
- ZORO SELECT Disp Carry-Out Ctnr, 28 oz, BK/CLR, PK150 (EMBL28RT)
- ZORO SELECT Pro-Kal Clear Deli Container, 16oz, PK500 (9505102 PK16SC)
- ZORO SELECT Bucket, Round, 53 fl. oz., Paper, PK300 (3T1-02050)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 16 oz, 5 x 7.25 x 1.5, Black/Clear, Plastic, 150PK (NC8168B)
- Zoro Select Disposable Containers