Shop All Shelf Brackets
This Product is Discontinued
Zoro Select
16 IN White Dual-Trak Shelf Bracket (Discontinued)
Mfr # 0123-16WT
Zoro # G1972932
This Product is Discontinued
Key Features
- Material Steel
- Load Capacity (Lb.) 175
- Color White
- Length (In.) 17-1/4 in
- Width (In.) 1/2 in
Product Information
- Brand Zoro Select
- MFR # 0123-16WT
- Zoro # G1972932
- UPC # 077355012446
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length (In.) | 17-1/4 in |
Width (In.) | 1/2 in |
Height (In.) | 2 7/8 in |
Details
Material | Steel |
Load Capacity (Lb.) | 175 |
Color | White |
Item | Wire Shelf Bracket |
For Use With | Dual Slot Standards 6UDJ0, 6UDJ1, 6UDJ2 and Hang Tracks 6UDJ6, 6UDJ7 |
Type | Dual Track |
Description
Wire Shelf Bracket, Type Dual Track, Material Steel, Load Capacity (Lb.) 175, Color White, Length (In.) 17-1/4 in, Width (In.) 1/2 in, Height (In.) 2 7/8 in, For Use With Dual Slot Standards 6UDJ0, 6UDJ1, 6UDJ2 and Hang Tracks 6UDJ6, 6UDJ7
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.