Shop All Electrical Wire & Cable
Zoro Select
16 AWG 5 Conductor Portable Cord 600V 50 ft. BK
Mfr # E3656
Zoro # G7987262
original price:
$82.56
9% off
new price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 5
- Length 50 ft
- Jacket Color Black
- Jacket Material Rubber
Product Information
- Brand Zoro Select
- MFR # E3656
- Zoro # G7987262
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 50 ft |
Wire Size (Wire and Cable) | 16 AWG |
Nominal Outside Dia. | 0.5 in |
Spool Length | 50 ft. |
Wire Size - Wire and Cable | 16 AWG |
Length (Straight Wireway) | 50 ft |
Description
Portable Cord, Number of Conductors 5, Wire Size 16 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, Orange, Red, White, Jacket Color Black, Length 50 ft, Voltage 600 V, Nominal Outside Dia. 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A303008LP)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, Outlet, 1 Gang, Thermoplastic, Single Receptacle (PH6597)
- ROADPRO All Purpose Electrical Wire, 14ga., 15ft. (RP1415)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 16A, 1 Pole, 277/480V AC, C Curve (FAZ-C16/1-NA-SP)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYH2)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3648)
- ZORO SELECT 5 ft. Insulated Coiled Grounding Wire OR (RAC-5)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3661)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 250 ft. YL (2TYJ9)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYL1)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68952101)
- Zoro Select Electrical Wire & Cable