Shop All Electrical Wire & Cable
Zoro Select
16 AWG 4 Conductor Portable Cord 300V 50 ft. BK
Mfr # E3622
Zoro # G8310687
original price:
$45.47
9% off
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 4
- Length 50 ft
- Jacket Color Black
- Jacket Material Rubber
Product Information
- Brand Zoro Select
- MFR # E3622
- Zoro # G8310687
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 50 ft |
Spool Length | 50 ft. |
Wire Size - Wire and Cable | 16 AWG |
Nominal Outside Dia. | 0.36 in |
Wire Size (Wire and Cable) | 16 AWG |
Length (Straight Wireway) | 50 ft |
Description
Portable Cord, Number of Conductors 4, Wire Size 16 AWG, Trade Designation SJOOW, Jacket Material Rubber, Wire Color Black, Green, Red, White, Jacket Color Black, Length 50 ft, Voltage 300 V, Nominal Outside Dia. 0.36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 6X6 Zmax Black L Strap (APL6)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006)
- GE Molded Case Circuit Breaker, THQL Series 40A, 3 Pole, 240V AC (THQL32040)
- EATON Proximity Sensor, NO, 2m Cable, Inductive (E57P-12SPN2-C2)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYH2)
- ZORO SELECT 6 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYH4)
- ZORO SELECT 12 AWG 1 Conductor Automotive Primary Wire 100 ft. WT (5ZLL9)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 600V 50 ft. BK (E3701)
- ZORO SELECT 18 AWG 8 Conductor Portable Cord 600V 25 ft. BK (E3636)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 100 ft. BK (E3628)
- QUICKCABLE Primary Wire, 16 Gauge, Brown, 100ft. (230301-100)
- Zoro Select Electrical Wire & Cable