Shop All Electrical Wire & Cable
Zoro Select
16 AWG 10 Conductor Portable Cord 600V 25 ft. BK
Mfr # E3642
Zoro # G8355243
original price:
$85.72
18% off
new price: $70.25
/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 10
- Length 25 ft
- Jacket Color Black
- Jacket Material Rubber
Product Information
- Brand Zoro Select
- MFR # E3642
- Zoro # G8355243
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 25 ft |
Nominal Outside Dia. | 0.62 in |
Wire Size (Wire and Cable) | 16 AWG |
Wire Size - Wire and Cable | 16 AWG |
Spool Length | 25 ft. |
Length (Straight Wireway) | 25 ft |
Description
Portable Cord, Number of Conductors 10, Wire Size 16 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Blue, Green, Green/Black, Orange, Orange/Black, Red, Red/Black, White, White/Black, Jacket Color Black, Length 25 ft, Voltage 600 V, Nominal Outside Dia. 0.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUI INC Power Supply, 120V AC, 9V DC, 0.8A (DPR090080-P5P-SZ)
- KABLE KONTROL Stainless Steel Cable Clamps - 1/4" Dia - Rubber Insulated - 100 Pcs (CC-5021-C)
- JR PRODUCTS 12V FURNITURE SWITCH, BLACK(USED FOR ELECTRIC RECLINING CHAIRS AND SOF (13925)
- POWER FIRST Cable Protector, Hinged, 5 Channels, 3 ft. (GG5X125GRYYPOW2)
- ZORO SELECT 10 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3676)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3623)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYG8)
- ZORO SELECT 12 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (5ZLL8)
- ZORO SELECT 10 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3649)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 250 ft. YL (2TYJ7)
- PACER GROUP Pacer Black 18 AWG Primary Wire, 100' (WUL18BK-100)
- Zoro Select Electrical Wire & Cable