Shop All Drill Bit Sets
Zoro Select
15pc. Bright 118 Degrees Drill Bit Set
Mfr # 450-000015
Zoro # G4172360
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Measurement System Fractional Inch
- Drill Bit Size 1/16 in -1/2 in by 1/32 in
- Material - Machining Carbide
Product Information
- Brand Zoro Select
- MFR # 450-000015
- Zoro # G4172360
- UPC # 888226263825
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in -1/2 in by 1/32 in |
Shank Dia. | 1/6 in to 1/2 in |
Sizes Included | 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2" |
Drill Bit Sizes Included | 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in |
Largest Drill Bit Size | 1/2 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Jobber Length |
Smallest Drill Bit Size | 1/16 in |
Description
Jobber Drill Bit Set, Number of Drill Bits 15, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 6" Insulated Long Nose Plier, Serrated Cut (3WY56)
- RIDGID Replacement Cutter Wheel, For 1VTU2 (96397)
- KASAWARE Plastic Drill Template Kit (KDT-KITP-1)
- DRILL AMERICA 1/2"-#13 HSS Threaded Shank Stop Countersink (TSC1/2-13)
- ZORO SELECT 15pc. 118 Degrees Drill Bit Set (450-000015B)
- ZORO SELECT Annular Cutter Set, M2 HSS, 2 In D, 5 Pc (4THF5)
- ZORO SELECT Screw Machine Drill Set, Bright (460-000015)
- ZORO SELECT 24pc. 118 Degrees Drill Bit Set (450-000024B)
- ZORO SELECT Screw Machine Drill Set, TiAlN (460-000029B)
- ZORO SELECT 21pc. Bright 118 Degrees Drill Bit Set (450-000021)
- EAZYPOWER Tap and Titanium Drll Set, 10-24NC, 2 pcs. (82733)
- Zoro Select Drill Bits