Shop All Locking Plugs
Zoro Select
15A Midget Locking Plug 3P 3W 125/250VAC ML-3P BK/WT
Mfr # 7485NP
Zoro # G4439261
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Length 1.25in
- Amps - Plugs and Receptacles 15 A
- Number of Poles 3
- Number of Wires 3
Product Information
- Brand Zoro Select
- MFR # 7485NP
- Zoro # G4439261
- UPC # 781786669406
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 1.25in |
Cord Size | 0.281 in to 0.625 in |
Outside Diameter | 1.25 in |
Face Diameter | 1.12 in |
Minimum Wire Size | 18 AWG |
Body Length | 1.25 in |
For Minimum Cable Diameter | 0.281 in |
For Maximum Cable Diameter | 0.625 in |
Maximum Wire Size | 12 AWG |
Overall Length | 1.25 in |
Wire Size | #18 AWG to #12 AWG |
Width | 1.25 in |
Height | 1.60 in |
Description
Midget Locking Plug, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, White, Housing Material Composite, NEMA Plug Configuration ML3-15P, Number of Blades 3, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Shatter and Crack Resistant, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.12 in, For Maximum Cable Diameter 0.625 in, For Minimum Cable Diameter 0.281 in, Grounding Non-Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 21A @ 240V AC Contact Rating (V7-1V19E9)
- STA-KON 18-14 AWG Nylon Ring Terminal 1/2" Stud PK100 (RB14-12)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie Maroon PK 10 (HLTP2I-X12)
- FLUKE NETWORKS Replacement for Fluke Ciq-100 (CIQ-100 FLUKE)
- ZORO SELECT 15A Locking Plug 2P 3W 250VAC L6-15P BK/WT (70615NP)
- ZORO SELECT Locking Plug, Black/Wht, 250VDC/600VAC, 50A (3765)
- ZORO SELECT 20A Locking Plug 2P 3W 125VAC L5-20P BK/WT (70520NP)
- ZORO SELECT Locking Plug, Black/Wht, 250VAC, 3.0 HP, 30A (71530NP)
- ZORO SELECT 15A Midget Locking Plug 2P 3W 125VAC ML-2P BK/WT (7594NP)
- ZORO SELECT 30A Locking Plug 3P 4W 125/250VAC L14-30P BK/WT (71430NP)
- HUBBELL 50A Twist-Lock Plug 2P 3W 250VAC BK/WT (CS8265C)
- Zoro Select Locking Devices