Shop All Locking Plugs
Zoro Select
15A Midget Locking Plug 2P 3W 125VAC ML-2P BK/WT
Mfr # 7594NP
Zoro # G4439246
product price: $16.94
/ea
$16.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Length 1.25in
- Amps - Plugs and Receptacles 15 A
- Number of Poles 2
- Number of Wires 3
Product Information
- Brand Zoro Select
- MFR # 7594NP
- Zoro # G4439246
- UPC # 781786671355
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 1.25in |
Cord Size | 0.281 in to 0.625 in |
Face Diameter | 1.12 in |
Overall Length | 1.25 in |
Outside Diameter | 1.25 in |
Maximum Wire Size | 12 AWG |
For Minimum Cable Diameter | 0.281 in |
For Maximum Cable Diameter | 0.625 in |
Minimum Wire Size | 18 AWG |
Body Length | 1.25 in |
Wire Size | #18 AWG to #12 AWG |
Width | 1.25 in |
Height | 1.60 in |
Description
Midget Locking Plug, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, White, Housing Material Composite, NEMA Plug Configuration ML2-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Shatter and Crack Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.12 in, For Maximum Cable Diameter 0.625 in, For Minimum Cable Diameter 0.281 in, Grounding Grounded, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (3RT20161AB01)
- PANDUIT Metal Stud Grommet, 1"-11/32", PK100 (MSG-1.3-C)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 2-20 psi, 18" Flying Leads (100L-1-1-2/20-77)
- EATON BUSSMANN Midget Fuse, GDC Series, Time-Delay, 5A, 250V AC, Non-Indicating, 50A (BP/GDC-5A)
- ZORO SELECT Locking Plug, Black/Wht, 250VAC, 2.0 HP, 20A (70620NP)
- ZORO SELECT Locking Plug, Black/Wht, 480VAC, 5.0 HP, 20A (BRY71620NP)
- ZORO SELECT 15A Midget Locking Plug 3P 3W 125/250VAC ML-3P BK/WT (7485NP)
- ZORO SELECT 20A Locking Plug 3P 4W 125/250VAC L14-20P BK/WT (71420NP)
- ZORO SELECT Locking Plug, Black/Wht, 250VAC, 3.0 HP, 30A (71530NP)
- ZORO SELECT Locking Plug, Black/White, 347/600VAC, 20A (72320NP)
- HUBBELL 20A Twist-Lock Plug 2P 3W 250VAC BK/WT (HBL9965GCB)
- Zoro Select Locking Plugs