Shop All Locking Receptacles
Zoro Select
15A Midget Locking Flanged Receptacle 2P 3W 125VAC
Mfr # 7596ER
Zoro # G4439228
$20.06
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration ML2-15
- Voltage 125V AC
- Amps 15 A
- Color Black/White
- Number of Poles 2
Product Information
- Brand Zoro Select
- MFR # 7596ER
- Zoro # G4439228
- UPC # 781786671454
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Cord Size | 0.281 in to 0.625 in |
For Minimum Cable Diameter | 0.281 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 12 AWG |
For Maximum Cable Diameter | 0.625 in |
Wire Size | #18 AWG to #12 AWG |
Display Size | Midget Locking |
Length | 2.06 in |
Width | 1.62 in |
Height | 1.17 in |
Description
Midget Locking Flanged Receptacle, Current Rating 15 A, Flange Shape Oval, Flange Type Flanged, Housing Color White, Housing Material Composite, NEMA Receptacle Configuration ML2-15R, Number of Poles 2, Number of Wires 3, Phase Single, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Grounding Tail, 2-Wire, PT, Fork, Green, Pk25 (30-3287)
- ALLEN BRADLEY 115V-AC SAFETY RELAY (MSR127TP 440R-N23131)
- EATON Joystick Operator, 2 Positions (M22-WJ2H)
- SQUARE D Molded Case Circuit Breaker, MJA Series 800A, 3 Pole, 600V AC (MJA36800)
- ZORO SELECT 50A Locking Receptacle 3P 4W 600VAC/250VDC BK (7379)
- ZORO SELECT 20A Locking Receptacle 3P 4W 125/250VAC L14-20R BK (71420FR)
- ZORO SELECT Locking Receptacle, Blk, 600VAC/250VDC, 50A (3769)
- ZORO SELECT Steriguard, 30A, 30A 600V, Turnlock Plug (28W77AM)
- ZORO SELECT Steriguard, 30A, 3PH 480V, Turnlock Plug (28W76AM)
- ZORO SELECT Locking Receptacle, Blk, 250VAC, 1.5 HP, 15A (70615FR)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Wye 347/600V AC, 4-Pole 5-Wire Grounding, L23-30R, Screw Terminal, Black (HBL2830)
- Zoro Select Locking Devices