Shop All Locking Connectors
Zoro Select
15A Locking Connector 2P 3W 125VAC L5-15R YL
Mfr # CL515DF
Zoro # G4475606
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15
- Amps 15
- NEMA Plug Configuration - Plugs and Receptacles L5-15R
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
Product Information
- Brand Zoro Select
- MFR # CL515DF
- Zoro # G4475606
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.296 in to 0.680 in |
For Minimum Cable Diameter | 0.296 in |
For Maximum Cable Diameter | 0.68 in |
Description
Locking Connector, Current Rating 15 A, Housing Color Yellow, Housing Material Rubber, IP Rating Not Rated, NEMA Receptacle Configuration L5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Dust Resistant, Moisture Resistant, Weather Resistant, Shrouded No, Voltage Rating 125V AC, Wiring Style Standard, For Maximum Cable Diameter 0.68 in, For Minimum Cable Diameter 0.296 in, Grade Industrial, Market Industrial, Midget Locking No, Standards CSA Certified, US Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Connector 2P 3W 125VAC L5-30R YL (HBL2613VY)
- ZORO SELECT Corrugated Tubing, Nylon, 3/4 in., 100 ft (16Y260)
- SUPERIOR ELECTRIC RV Adapters 30 Amp Male to 30 Amp Twist lock with HANDLE & Power Indicator, 12 Inch 10AWG/3 Cord (RVA1625)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A (LC1D65B7)
- ZORO SELECT Locking Connector Black/White 120/208VAC L21-30R (72130NC)
- ZORO SELECT 20A Locking Connector 2P 3W 250VAC L6-20R BK/WT (70620NC)
- ZORO SELECT Locking Connector Black/White 480VAC L16-20R (71620NC)
- ZORO SELECT 15A Locking Connector 2P 3W 125VAC L5-15R BK/WT (4732NC)
- ZORO SELECT Locking Connector Black/White 250VAC 30A L15-30R (71530NC)
- ZORO SELECT Locking Connector Silver 125/250VAC 50A (6364CR)
- LEVITON Watertight Locking Connector (27W81)
- Zoro Select Locking Devices