Shop All Jobber Length Drill Bits
Zoro Select
15/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit
Mfr # 450-102344B
Zoro # G9560564
product price: $31.94
/ea
$31.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 15/64 in
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Zoro Select
- MFR # 450-102344B
- Zoro # G9560564
- UPC # 888226129084
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 15/64 in |
Shank Dia. | 15/64 in |
Overall Length | 3 1/4 in |
Flute Length | 2 in |
Maximum Drilling Depth | 2 in |
Depth:Dia. Ratio | 9xD |
Depth x Dia. Ratio | 9xD |
Drilling Depth | 2" |
Shank Length | 1 1/4 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Jobber Length Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 118 Degrees , Carbide, AlTiN, Decimal Equivalent 0.2344, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 20V High-torque 3/4" Cordless Impact Wrench Kit (W7172-K22)
- MILWAUKEE TOOL 3/16 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit for Concrete Screws (48-20-8876)
- IDEAL Sir Nickless Armored Cablecutr (35-782)
- WESTCOTT Ruler, 18 Inch, Clear Acrylic (10564)
- ZORO SELECT F Carbide Bright 118 Deg. Jobber Length Drill Bit (450-202570)
- ZORO SELECT #16 Carbide-Tipped Black/Gold 118 Deg. Jobber Length Drill Bit (12001770)
- ZORO SELECT 11/32" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-103438B)
- ZORO SELECT #10 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301935)
- ZORO SELECT 13/32" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-104062)
- ZORO SELECT 11/16" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12506875)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #44 (C15899)
- Zoro Select Drill Bits