Shop All Butt Hinges
Zoro Select
15/16 in W x 3 in H Bright Brass Spring Hinge
Mfr # 4PA73
Zoro # G3218661
original price:
$22.43
14% off
new price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 3 in
- Door Leaf Thickness 0.079 in
- Door Leaf Width 15/16 in
- Finish Bright Brass
Product Information
- Brand Zoro Select
- MFR # 4PA73
- Zoro # G3218661
- UPC # 190735044902
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 in |
Door Leaf Width | 15/16 in |
Frame Leaf Height | 2 3/4 in |
Frame Leaf Width | 1 in |
Details
Corners | Square |
Door Leaf Thickness | 0.079 in |
Finish | Bright Brass |
Holes per Leaf | 3 |
Load Capacity | 35 lb |
Material | Steel |
Mounting | Full Mortise |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Features | Non Removable Pin Type |
Pin Material | Steel |
Frame Leaf Thickness | 0.079 in |
Pin Type | Nonremovable |
Hardware | Included |
Holes | With |
Item | Spring Hinge |
Ligature Resistant | No |
Bearing Type | Plain |
Description
Spring Hinge, Steel Material, Bright Brass Finish, 35 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 in Door Leaf Height, 2 3/4 in Frame Leaf Height, 15/16 in Door Leaf Width, 1 in Frame Leaf Width, 0.079 in Door Leaf Thickness, 0.079 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Arctic Golden Split Face Ledger Corner SAMPLE Quartzite Wall Tile (ZOR-PNL-0124-SAM)
- HANGMAN Heavy Duty Z-Hanger Zbar Mirror and Picture Hangers w Screws and Anchors 6" Holds 75 lbs. (Z-6)
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (1JEN9)
- HY-KO Split Key Ring, Split Ring Type, 2 in Ring Size, Silver (KB111)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Satin Nickel Door and Butt Hinge (56-263SNK)
- ZORO SELECT 1 1/2 in W x 4 in H Galvanized Steel Strap Hinge (1RCN2)
- ZORO SELECT 2 in W x 3 in H Stainless steel Lift-Off Hinge (3HUG1)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (1JEJ9)
- ZORO SELECT 2 5/16 in W x 6 in H Galvanized Steel Strap Hinge (1RCN8)
- ZORO SELECT 5/8 in W x 72 in H White Enamel Continuous Hinge (1CBC1)
- DELTANA Satin Stainless Steel Square Hinge (SS33U32D)
- Zoro Select Door Hinges