Shop All Plastic Bags
Zoro Select
15" x 5" Open Poly Bags, 2 mil, Clear
Mfr # 5DGT9
Zoro # G0366834
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 15"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Product Information
- Brand Zoro Select
- MFR # 5DGT9
- Zoro # G0366834
- UPC # 654866002809
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 5" |
Length | 15" |
Depth | 0 |
Size | 15" x 5" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 5 in, Length 15 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7-1/2"x11" Magnetic Melamine Whiteboard (UVVM711)
- SEALER SALES 51" W-Series Long Hand Sealer w/ 2.7mm Seal Width (WN-1300H)
- BROTHER Ink Cartridge, 600 Page-Yield, Black, PK2 (LC752PK)
- PAPER ROLL PRODUCTS 3 1/8 in x 308 ft Single Sided Thermal Paper (T318308TAB)
- ZORO SELECT 15" x 6" Open Poly Bags, 2 mil, Clear (5DGU7)
- ZORO SELECT 15" x 10" Open Poly Bags, 2 mil, Clear (5DGX1)
- ZORO SELECT 18" x 12" UV Protective Bags, 2 mil, Amber (5CYH6)
- ZORO SELECT 20" x 16" Open Poly Bags, 1 mil, Clear (8CDY2)
- ZORO SELECT 40" x 1075 ft. Poly Tubing, 4 mil, Clear (5CRK3)
- ZORO SELECT 76" x 28" Furniture Bags, 1 mil, Clear, PK 210 (5DTR4)
- ZORO SELECT 110" x 8" Furniture Bags, 1 mil, Clear, PK 100 (4NZG6)
- Zoro Select Shipping & Packing Bags