Shop All Plastic Bags
Zoro Select
15" x 5" Open Poly Bags, 1 mil, Clear
Mfr # 5DRZ4
Zoro # G5798247
product price: $26.29
/pk 1000, $0.03/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 5"
- Length 15"
- Color Clear
- Bag Closure Type None
Product Information
- Brand Zoro Select
- MFR # 5DRZ4
- Zoro # G5798247
- UPC # 654866000300
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 5" |
Length | 15" |
Depth | 4-1/2" |
Size | 15" x 5" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Gusseted |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1 mil, Depth 4 1/2 in, Width 5 in, Length 15 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Binding Cover, Blk, 8-3/4x11-1/4 In., PK50 (52146)
- AVERY DENNISON Copy Labels, 8-1/2x11, 1C/Bx, PK100 (5353)
- WESTERN PLASTICS Handi Ring Holder Set (DP204)
- FLASH FURNITURE Bright Beginnings Commercial Grade 80 Piece Pipe Builder Set for Modular STEAM Wall Systems (MK-ME14788-GG)
- ZORO SELECT Open Poly Bags, 2 mil, Pink (2EWK7)
- ZORO SELECT 40" x 18" Open Poly Bags, 2 mil, Clear (5DTK2)
- ZORO SELECT 20" 1075 ft. Poly Tubing, 4 mil, Clear (5CRE6)
- ZORO SELECT 24" x 20" Open Poly Bags, 4 mil, Clear (5DHX3)
- ZORO SELECT 6" x 4" Open Poly Bags, 3 mil, Clear (5DHF0)
- ZORO SELECT 20" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRE5)
- ZORO SELECT 6" x 4" Open Poly Bags, 6 mil, Clear (5DRA8)
- Zoro Select Plastic Bags