Shop All Crowd Control Post & Ropes
Zoro Select
1.5" S-Hook - Yellow, Acetal, 10 pk
Mfr # 30302-10
Zoro # G3786903
product price: $2.95
/pk 10, $0.30/ea
$2.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 1/2 in
- Overall Length 1 237/500 in
- Material Plastic
- Finish Gloss
- For Use With 1 1/2 in Chain
Product Information
- Brand Zoro Select
- MFR # 30302-10
- Zoro # G3786903
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 1 1/2 in |
Overall Length | 1 237/500 in |
Overall Width | 7/40 in |
Details
Item | S-Hook for Plastic Chain Barrier |
Color | Yellow |
Material | Plastic |
Finish | Gloss |
For Use With | 1 1/2 in Chain |
Application | Outdoor or Indoor |
Compatible Barrier | Chain |
Description
S-Hook for Plastic Chain Barrier, Product Type S-Hook, For Use With 1 1/2 in Chain, Compatible Barrier Chain, Color Yellow, Overall Height Not Applicable, Overall Length 1 237/500 in, Overall Width 7/40 in, Outside Diameter Not Applicable, Material Plastic, Finish Gloss, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis Gaiters (US389)
- DESCO Jacket Smock, Cuffs, Grey, L (73778)
- WINTER WALKING Ice Cleats, Unisex, 15inLx4-1/2inWx2inH (JD6625-XXL)
- OBERON ARC™ Series 40 KA Arc Flash Suppression Blankets 5x8 (ARCBKT-40KA-L)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. White Plastic Chain (30001-50)
- ZORO SELECT Magnet Ring/Carabiner Kit and Chain, 10ft (72302)
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL (31DW16)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Safety Green Plastic Chain (50014-300)
- ZORO SELECT 1.5" (#6, 38 mm.) x 100 ft. White Plastic Chain (30001-100)
- ZORO SELECT .75" (#3, 19 mm.) x 50 ft. Black Plastic Chain (00003-50)
- QUEUE SOLUTIONS QueueMaster 550, Polished Stainless Post, 11' Blue Belt (QM550PS-BL110)
- Zoro Select Crowd Control