Zoro Select

15 ft 6 in x 23 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas


product price: $189.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tarp Material Cotton Canvas
  • Thickness 20 Mil
  • Tarp Strength Standard Duty
  • Tarp Finished Length 23 ft 6 in
  • Tarp Finished Width 15 ft 6 in
See all product information

Product Information

  • Brand Zoro Select
  • MFR # 5WTR8
  • Zoro # G3364767
  • UPC #
    190735535059
  • Country of Origin India
  • Category Tarps

Dimensions

Finished Size 15 ft 6 in x 23 ft 6 in
Tarp Finished Length 23 ft 6 in
Tarp Finished Width 15 ft 6 in
Cut Size 16 x 24 ft

Details

Color Brown
Tarp Material Cotton Canvas
Thickness 20 Mil
Tarp Strength Standard Duty
Item Tarp
Fabric Weight 10 oz/sq yd
Grommet Material Nickel Plated Brass
Grommet Spacing 24 in
Water Resistant/Waterproof Water Resistant
Tarp Seam Finish Double Stitched
Insulated No
Standards CPAI-63
Tarp Resistant Features Mildew Resistant, UV Resistant
Grommet I.D. 0.5 in
High-Visibility No

Description

Tarp, Tarp Material Cotton Canvas, Cut Size 16 x 24 ft, Finished Size 15 ft 6 in x 23 ft 6 in, Tarp Finished Length 23 ft 6 in, Tarp Finished Width 15 ft 6 in, Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Brown, Grommet Material Nickel Plated Brass, Grommet I.D. 0.5 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 20 mil, Breathable Yes, High-Visibility No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.