Shop All Crowd Control Post & Ropes
Zoro Select
1.5" (#6, 38 mm.) x 50 ft. Safety Orange Plastic Chain
Mfr # 30012-50
Zoro # G5078726
original price:
$36.21
21% off
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in
- Overall Length 50 ft
- Material Polyethylene
- Application Outdoor or Indoor
- For Use With Chain Stanchions, Cone Connectors, Poles
Product Information
- Brand Zoro Select
- MFR # 30012-50
- Zoro # G5078726
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 1 1/2 in |
Overall Length | 50 ft |
Link Outside Width | 1 in |
Link Inside Width | 0 in |
Link Outside Length | 1 in |
Manufacturer Warranty Length | 5 yr |
Link Inside Length | 1 in |
Details
Item | Plastic Chain |
Color | Safety Orange |
Material | Polyethylene |
Application | Outdoor or Indoor |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Finish | Gloss |
Standards | WBENC Certified |
Weight | 3 lb |
Link Thickness | 0 in |
Reflectivity | Non-Reflective |
Resistance Properties | Rust Resistant, UV Resistant |
Description
Plastic Chain, Length 50 ft, Color Safety Orange, Material Polyethylene, Finish Gloss, Link Outside Length 1 in, Link Outside Width 1 in, Link Inside Length 1 in, Link Inside Width 0 in, Reflectivity Non-Reflective, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 3 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS 48 in. Round Orange Driveway Marker 6 pk, 6PK (HD0119)
- PROFILE Premier G16 Knee Boots, Brick Red, Sz 10, Mens, 15" H, PR (93255)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, Nylon Back, PR, Series: KC1LW (KC1LW-05-XL)
- ZORO SELECT Replacement Liner, Size 9, White, PR (L8562A40-002)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. White Plastic Chain (30001-50)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Safety Green Plastic Chain (30014-50)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Black Plastic Chain (30003-50)
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Yellow (50002-25)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2007YC)
- ZORO SELECT Post, Warning, 41 In H, Black/Yellow (33L680)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Safety Orange Plastic Chain (50012-100)
- Zoro Select Crowd Control Post & Ropes