Shop All Pleated Air Filters
Zoro Select
14x25x1 Synthetic Pleated Air Filters
Mfr # 786EL3
Zoro # G605261865
Sold in multiples of 12 for $89.40
$89.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 13 1/2 in
- Actual Width 24 1/2 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 729 cfm
Product Information
- Brand Zoro Select
- MFR # 786EL3
- Zoro # G605261865
- Country of Origin Taiwan, Province of China
- Category Pleated Air Filters
Dimensions
Actual Height | 13 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 14x25x1 |
Nominal Height | 14 in |
Nominal Width | 25 in |
Actual Filter Size | 13 1/2 in x 24 1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 13, Nominal Filter Size 14x25x1, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, For Use With (Systems) HVAC Systems, Media Color White, Media Area 4.6 sq ft, Pleats per Linear Foot 17
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Aluminum Flex 280 - Compressible - 10in ID (01-226-10)
- EVERPURE Cartridge (EV910815)
- VULCAN Finned Strip Heater, 120V, 10-1/2 In. L (OSF1510-350A)
- HONEYWELL HOME PARALLEL BLADE ZONE DAMPER, 12X24, TRUEZON (ZD12X24TZ)
- ZORO SELECT 20x24x2 Synthetic Pleated Air Filter (60RD90)
- ZORO SELECT 16x20x4 Synthetic Pleated Air Filters (786EK7)
- ZORO SELECT 16x25x1 Synthetic Pleated Air Filters (786EK4)
- ZORO SELECT 18x24x2 Synthetic Pleated Air Filters (786EL1)
- ZORO SELECT 12x24x4 Synthetic Pleated Air Filters (786EK6)
- ZORO SELECT 16x20x2 Synthetic Pleated Air Filter (60RD87)
- AIR HANDLER 8x27x1 Synthetic Pleated Air Filter, MERV 7 (21C054)
- Zoro Select Pleated Air Filters