Shop All Spring Pins
Zoro Select
1/4X2 1/4 PIN SPRING SLOTTED PLAIN
Mfr # 25036PS
Zoro # G2462230
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Thermal Black
Product Information
- Brand Zoro Select
- MFR # 25036PS
- Zoro # G2462230
- Country of Origin Taiwan, Province of China
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 2 1/4 in |
Size | 1/4 x 2 1/4 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Thermal Black |
Standards | ASME B18.8.2 |
Item | Spring Pins,1/4x2 1/4 PIN SPRING,PK500 |
Type | Slotted |
Finish | Thermal Black |
Description
Spring Pins,1/4x2 1/4 PIN SPRING,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 110 PK (B55000.062.0150)
- ZORO SELECT Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 25 PK (M04170.160.0030)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 1/4 in L, 0.22 in Insert Dia., 0.19 in Tapered End Dia., Brass, 1000 PK (4KXW3)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Chrometint Steel Oval Head Phillips Drive, 15 PK (64068)
- ZORO SELECT Spring Pin, Coiled, 1/16x1/4in, 330lb, PK100 (U51430.006.0025)
- ZORO SELECT Spring P, HD Coiled, 1/8x7/8,2000lb, PK25 (U51431.012.0087)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1/2in, 7050lb, PK50 (U51428.025.0050)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx2-3/4in, PK5 (U51431.037.0275)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51428.030.0032)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-3/4in, Pln, PK25 (U39100.025.0175)
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/4,4500lb, PK25 (U39150.018.0125)
- Zoro Select Spring Pins