Shop All Cotter Pins
Zoro Select
1/4X2 1/2 PIN COTTER ZINC
Mfr # 25040PC
Zoro # G2456104
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 1/4"
- Fastener Length 2-1/2"
Product Information
- Brand Zoro Select
- MFR # 25040PC
- Zoro # G2456104
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/4" |
Fastener Length | 2-1/2" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Type | Cotter |
Finish | Zinc Plated |
Item | Cotter Pins,1/4x2 1/2 PIN COTTER,PK300 |
Description
1/4X2 1/2 Cotter Pin Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANEBRIDGE 1/4-20 Spot Weld Offset Hole Tab Weld Nut Plain, 1000 pcs (14NWS1)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0400)
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 1500 PK (09589)
- ZORO SELECT Hex Nut, M4-0.70, Steel, Class 10, Zinc Plated, 3.20 mm Ht, 100 PK (M04121.040.0001)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/2" L, PK50 (WWG-CPP-017)
- ZORO SELECT Cotter Pin, 10mmDx63mm L, SS A4, PK5 (M55700.100.0063)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/8" L, PK50 (U39350.018.0125)
- ZORO SELECT Cotter Pin, 1.6mmDx25mm L, Steel, PK50 (M39350.016.0025)
- ZORO SELECT Cotter Pin, 10mmDx80mm L, Steel, PK10 (M39350.100.0080)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 5.0mm, PK100 (M39350.050.0032)
- ZORO SELECT Cotter Pin, 10mmDx63mm L, SS A2, PK5 (M51700.100.0063)
- Zoro Select Cotter Pins