Shop All Compression Tube Fittings
Zoro Select
1/4" x 3/8" Low Lead Brass Tee
Mfr # 700084-060604
Zoro # G6184613
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Tee
- Tube Size 3/8 in x 3/8 in x 1/4 in
- Basic Pipe Fitting Material Metal
- Max. Pressure 200 psi
Product Information
- Brand Zoro Select
- MFR # 700084-060604
- Zoro # G6184613
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in x 3/8 in x 1/4 in |
Compression Thread Size | 7/16-24 x 9/16-24 |
Thread Size A | 7/16-24 |
Overall Length | 2 1/8 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 9/16-24 |
Fitting Side B Tube Outer Diameter | 3/8 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size B 9/16-24, Thread Size A 7/16-24, System of Measurement Imperial, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Faucet Handle and Sleeve Puller (410-072-0111)
- NOSHOK 2 Valve Block & Bleed, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, Steel, 0.187" Orifice, NBR 70 O-Ring (2070-MFC-NB1)
- EVERFLOW Slip Elbow for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/4"x8" (6198)
- LEGEND VALVE 1-1/4 x 1/2 SS304 RED COUPLING (404-377)
- ZORO SELECT 7/8" Low Lead Brass Union Elbow (700065-14)
- ZORO SELECT 3/8" Compression Low Lead Brass Union Tee (700064-06)
- ZORO SELECT 5/8" Compression x MNPT Low Lead Brass Connector (700068-1008)
- ZORO SELECT 1/2" Low Lead Brass Nut (700261-08)
- ZORO SELECT 1/4" Low Lead Brass Female Elbow (700070-0404)
- ZORO SELECT 1/4" Compression Low Lead Brass Sleeve (700060-04)
- MIDWEST FASTENER 7/8" Brass Compression Sleeves 5PK (35712)
- Zoro Select Compression Tube Fittings